This item is Discontinued.

This item is Discontinued.
Thermostatic Valve Trim with Hand Shower and Grab Bar, Chrome, Wall (Discontinued)
Mfr #
T17TH155
Zoro #
G6512004
UPC # 55870346284
Country of Origin United States
Category Showerhead and Tub Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T17TH155
- Zoro #
- G6512004
- UPC #
- 55870346284
- Country of Origin
- United States
Details
- Finish
- Chrome
- Mounting Type
- Wall
- Flow Rate
- 2.5 gpm
- Shower Head Type
- Hand Shower
- Connection
- 1/2"
- Item
- Thermostatic Valve Trim with Hand Shower and Grab Bar
- Features
- Volume Control
- ADA Compliant
- Yes
Description
Delta Comm T17Th: Universal Thermo Valve Trim w/Hand Shower & Grab Bar
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.