Cassidy Traditional 2-Handle Monitor 14 Series Valve Trim with 3-Setting Integrated Diverter

  • Mfr # T24897
  • Zoro # G7824959
product price: 
$
439.00
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Material
Metal
Depth (In.)
6.25
Green Certification or Other Recognition
CalGreen Certified
Length
6.25
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T24897
Zoro #
G7824959
UPC #
034449826914
Country of Origin
United States

Dimensions

Depth (In.)
6.25
Length
6.25
Height
8.19
Width
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
8.19
Overall Width (In.)
7

Details

Item
Traditional 2-Handle Monitor(R) 14 Serie
Type
Faucet
Finish
Chrome
Material
Metal
Green Certification or Other Recognition
CalGreen Certified
Weight
3.162 lb
Function
Tub / Shower
Valve Type
Single-function pressure balance cartridge
CEC Compliant
T
Handle
Two Handle Lever
Handle Type
Two Handle Lever
Series
Cassidyâ„¢
Mfr. Series
1400SeriesUniversalWithDiverter

Description

The Delta MultiChoice Integrated Shower Diverter consolidates custom shower design with its consumer-preferred streamlined style eliminating the need for an additional diverter valve. The traditional round style lends a timeless feel to your space. With three popular style choices to coordinate with any bathroom décor, it provides you the flexibility to select the type of custom shower functionality you prefer. With the MultiChoice Universal system, you have the freedom to upgrade style and functionality later. And, because there's no need to alter plumbing behind the wall, you save time, effort and money on future renovation updates.


  • 3-Setting diverter trim
  • 2-handle trim
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Meets standards set by Americans with Disabilities Act (ADA)

Ratings & reviews