Shop DELTA

Cassidy Traditional 2-Handle Monitor 17 Series Valve Trim with 6-Setting Integrated Diverter

  • Mfr # T27997
  • Zoro # G7824776

product price: 
$
449.00
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Material
Metal
Length
5.19
Green Certification or Other Recognition
CalGreen Certified
Depth (In.)
5.19
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T27997
Zoro #
G7824776
UPC #
034449826822
Country of Origin
United States

Dimensions

Length
5.19
Depth (In.)
5.19
Width
7
Height
8.81
Overall Height (In.)
8.81
Overall Width (In.)
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Traditional 2-Handle Monitor(R) 17 Serie
Type
Faucet
Finish
Chrome
Material
Metal
Green Certification or Other Recognition
CalGreen Certified
Weight
2.94 lb
Series
Cassidyâ„¢
CEC Compliant
T
Handle
Two Handle Lever
Valve Type
Dual-function pressure balance cartridge
Mfr. Series
1700SeriesUniversalWithDiverter
Function
Tub / Shower
Handle Type
Two Handle Lever

Description

The Delta MultiChoice Integrated Shower Diverter consolidates custom shower design with its consumer-preferred streamlined style eliminating the need for an additional diverter valve. The traditional round style lends a timeless feel to your space. With three popular style choices to coordinate with any bathroom décor, it provides you the flexibility to select the type of custom shower functionality you prefer. With the MultiChoice Universal system, you have the freedom to upgrade style and functionality later. And, because there's no need to alter plumbing behind the wall, you save time, effort and money on future renovation updates.


  • 6-Setting diverter trim
  • 2-handle trim with separate temperature dial
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Meets standards set by Americans with Disabilities Act (ADA)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.