Cassidy Traditional 2-Handle TempAssure 17T Series Valve Trim with 3-Setting Integrated Diverter
- Mfr # T27T897
- Zoro # G7825388
Key Features
Specifications
Product Information
- MFR #
- T27T897
- Zoro #
- G7825388
- UPC #
- 034449826792
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 5.34
- Overall Height (In.)
- 8.03
- Overall Width (In.)
- 7
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Details
- Item
- Traditional 2-Handle TempAssure(R) 17T S
- Finish
- Chrome
- Material
- Zinc
- Green Certification or Other Recognition
- CalGreen Certified
- Weight
- 3.94 lb
- Series
- Cassidy
- Valve Type
- Dual-function thermostatic cartridge
- CEC Compliant
- T
- Handle Type
- Two Handle Lever
Description
The Delta MultiChoice Integrated Shower Diverter consolidates custom shower design with its consumer-preferred streamlined style eliminating the need for an additional diverter valve. The traditional round style lends a timeless feel to your space. With three popular style choices to coordinate with any bathroom décor, it provides you the flexibility to select the type of custom shower functionality you prefer. With the MultiChoice Universal system, you have the freedom to upgrade style and functionality later. And, because there's no need to alter plumbing behind the wall, you save time, effort and money on future renovation updates. Delta's dual-function thermostatic valve cartridge keeps water temperature consistent (within 3.6°) by actually measuring and monitoring the temperature of the water. Temperature can be set in order to remain consistent shower after shower.
- 3-Setting diverter trim
- 2-handle trim with separate temperature dial
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- TempAssure Thermostatic cartridge measures and monitors the temperature of the water and automatically adjusts to maintain a more precise water temperature
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
- Meets standards set by Americans with Disabilities Act (ADA)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.