Cassidy Single Handle Floor Mount Tub Filler Trim with Hand Shower - Less Handle
- Mfr # T4797-SSFL-LHP
- Zoro # G8635801
Key Features
Specifications
Details
- MFR #
- T4797-SSFL-LHP
- Zoro #
- G8635801
- UPC #
- 034449764124
- Country of Origin
- United States
- Item
- Traditional Floor Mount Tub Filler Trim
- Type
- Faucet
- Finish
- Stainless
- Material
- Zinc
- Green Certification or Other Recognition
- CalGreen Certified
- Flow (GPM)
- 1.75 gpm
- Number of Holes
- Single hole installation
- Weight
- 20.65 lb
- GPM
- 1.75
- Flow Rate (GPM)
- 1.75
- CEC Compliant
- T
- Handle Type
- Single Handle LHP
- Mfr. Series
- Excluded
- Function
- Tub Filler
- Series
- Cassidyâ„¢
- Handle
- Single Handle LHP
Dimensions
- Depth (In.)
- 12.88
- Length
- 12.88
- Width
- 9.25
- Height
- 42.5
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Overall Height (In.)
- 42.5
- Spout Length
- 8-1/2
- Overall Width (In.)
- 9.25
Description
Complete your bath with a beautifully designed Delta roman tub faucet, meticulously crafted to turn heads and enhance your experience. The included hand shower makes this a versatile addition to your bath, perfect for rinsing off, washing loved ones and pets or keeping your tub clean. Delta H2Okinetic Hand Showers look different because they are different. Using advanced technology, H2Okinetic Hand Showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head.* The end result is a hand shower that provides more coverage, more warmth and more intensity for a truly drenching experience. Brilliance finishes are durable, long-lasting and guaranteed not to corrode, tarnish or discolor. This Brilliance Stainless finish has subtle, warm undertones which make it an excellent match with nickel or stainless steel and is extremely versatile, complementing nearly any look, be it traditional, transitional or contemporary. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. *Coverage measured in accordance with EPA WaterSense Specification for shower heads, March 4, 2010.
- H2Okinetic Hand Shower sculpts water into a unique wave pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- Coordinating hand shower included
- Spray settings include: H2OKinetic spray, Massaging spray
- H2Okinetic spray creates a shower with more warmth, coverage and intensity
- ADA Compliant
- Trim kit only, must purchase rough-in R4700-FL separately to complete the unit
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.