This item is Discontinued.

This item is Discontinued.
Trinsic Cntmp 2Hl Monitor 17 Sries Valv Trim w/6S Integ Dvrtr VB (Discontinued)
Mfr #
T27959-RB
Zoro #
G4022914
UPC # 34449827881
Country of Origin United States
Category Showerhead and Tub Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T27959-RB
- Zoro #
- G4022914
- UPC #
- 34449827881
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 6.38
- Length
- 6.38
- Height
- 8.81
- Width
- 6.63
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Overall Width (In.)
- 6.63
- Overall Height (In.)
- 8.81
Details
- Type
- Faucet
- Finish
- Venetian Bronze
- Handle Type
- Two Handle Lever
- Valve Type
- Dual-function pressure balance cartridge
- Item
- Shower Trim with Diverter Tub / Shower Faucet
- CEC Compliant
- T
- Weight
- 2.8 lb
- Series
- TrinsicĀ®
- Handle
- Two Handle Lever
- Function
- Tub / Shower
- Mfr. Series
- 1700SeriesUniversalWithDiverter
Description
Delta Trinsic Contemporary Two Handle MonitorĀ® 17 Series Valve Trim with 6-Setting Integrated Diverter Venetian Bronze
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov