This item is Discontinued.

This item is Discontinued.
Trinsic TempAssure® 17T Series Valve Only Trim Venetian Bronze (Discontinued)
Mfr #
T17T059-RB
Zoro #
G4007453
UPC # 34449776776
Country of Origin United States
Category Showerhead and Tub Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T17T059-RB
- Zoro #
- G4007453
- UPC #
- 34449776776
- Country of Origin
- United States
Dimensions
- Height
- 6.5
- Width
- 6.5
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Overall Height (In.)
- 6.5
- Overall Width (In.)
- 6.5
Details
- Type
- Faucet
- Finish
- Venetian Bronze
- Handle Type
- Two Handle Lever
- Item
- Trim Only Tub / Shower Faucet
- Valve Type
- Dual-function thermostatic cartridge
- Series
- Trinsic®
- Weight
- 2.946 lb
- Mfr. Series
- 17SeriesUniversalTherm
- Function
- Tub / Shower
- Handle
- Two Handle Lever
Description
Delta Trinsic TempAssure® 17T Series Valve Only Trim Venetian Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.