Shop DELTA
See all product information
Create Account
Trinsic Wall Mounted Tub Filler Stainless
- Mfr # T5759-SSWL
- Zoro # G4030492
product price:Â
$
1,327.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3-hole 8" wall installation
Finish
Stainless
Weight
8.01 lb
Overall Height (In.)
3
Series
Trinsic®
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T5759-SSWL
- Zoro #
- G4030492
- UPC #
- 34449883795
- Country of Origin
- China
- Number of Holes
- 3-hole 8" wall installation
- Finish
- Stainless
- Weight
- 8.01 lb
- Series
- Trinsic®
- Handle Type
- Two Handle Lever
- Valve Type
- Ceramic valve
- Item
- Wall-Mount Tub Filler Faucet
- Type
- Faucet
- Mfr. Series
- Excluded
- Handle
- Two Handle Lever
- Function
- Tub Filler
Description
Delta Trinsic Wall Mounted Tub Filler Stainless