This item is Discontinued.

This item is Discontinued.
TrinsicContemp 2Hl TempAsr 17T Sries Valv Trim w/6S IntegDvrtr VB (Discontinued)
Mfr #
T27T959-RB
Zoro #
G4026992
UPC # 34449827942
Country of Origin United States
Category Showerhead and Tub Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T27T959-RB
- Zoro #
- G4026992
- UPC #
- 34449827942
- Country of Origin
- United States
- Type
- Faucet
- Finish
- Venetian Bronze
- Handle Type
- Two Handle Lever
- Item
- Shower Trim with Diverter Tub / Shower Faucet
- Valve Type
- Dual-function thermostatic cartridge
- CEC Compliant
- T
- Series
- Trinsic®
- Weight
- 3.824 lb
- Handle
- Two Handle Lever
- Mfr. Series
- 17SeriesUniversalThermWithDiverter
- Function
- Tub / Shower
Description
Delta Trinsic Contemporary Two Handle TempAssure® 17T Series Valve Trim with 6-Setting Integrated Diverter Venetian Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.