This item is Discontinued.
This item is Discontinued.
Two Handle, Kitchen Faucet (Discontinued)
Mfr #
P299575LF-SS
Zoro #
G8325097
UPC # 034449652247
Country of Origin China
Category Kitchen Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P299575LF-SS
- Zoro #
- G8325097
- UPC #
- 034449652247
- Country of Origin
- China
- Number of Holes
- 4-hole 8" installation
- Finish
- Stainless
- Handle Type
- Two Handle Lever
- Item
- Two Handle,Kitchen Faucet
- Type
- Faucet
- Valve Type
- Washerless stem cartridge
- Flow Rate (GPM)
- 1.80
- CEC Compliant
- T
- Series
- Claymoreâ„¢
- Weight
- 3.3 lb
- Handle
- Two Handle Lever
- Function
- Kitchen
- GPM
- 1.80
- Mfr. Series
- NoLeadBrass
Dimensions
- Width
- 15.38
- Spout Length
- 8-1/8
- Height
- 11.5
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Length
- 9.69
- Overall Height (In.)
- 11.5
- Depth (In.)
- 9.69
- Overall Width (In.)
- 15.38
Description
Two Handle,Kitchen Faucet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.