This item is Discontinued.

Delta Two Handle, WideSprd Ktchn, Fct w/Spray 2256-SS-DST

Two Handle, WideSprd Ktchn, Fct w/Spray (Discontinued)

  • Mfr # 2256-SS-DST
  • Zoro # G8310421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2256-SS-DST
Zoro #
G8310421
UPC #
034449642187
Country of Origin
United States

Dimensions

Spout Length
9
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Height
9
Width
9.5
Length
11.5
Overall Width (In.)
9.5
Overall Height (In.)
9
Depth (In.)
11.5

Details

Finish
Stainless
Type
Faucet
Item
Two Handle,WideSprd Ktchn,Fct w/Spray
Valve Type
DIAMOND(TM) Seal Valve
Residential / Commercial
Commercial
Mounting Hole Center to Center
6" to 16"
Handle Type
Two Handle Lever
Number of Holes
4
Flow Rate
1.80 gpm
Number of Handles
2
ADA Compliant
Yes
CEC Compliant
T
Mounting Type
Deck Mount
Series
Victorian®
Flow Rate (GPM)
1.80
Weight
7.12 lb
Function
Kitchen
Handle
Two Handle Lever
Mfr. Series
DiamondValve
GPM
1.80

Description

Two Handle,WideSprd Ktchn,Fct w/Spray

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.