Delta Two Metal Blade Handle Kit
- Mfr # H28
- Zoro # G0654809
product price:Â
$
30.20
/ea
Key Features
Finish
Chrome
Handle Type
Two Handle Blade
Tub and Shower Category
Shower Handles
Series
Other
Weight
0.258 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H28
- Zoro #
- G0654809
- UPC #
- -
- Country of Origin
- China
Dimensions
- Manufacturers Warranty Length
- Limited Lifetime Warranty
Details
- Finish
- Chrome
- Handle Type
- Two Handle Blade
- Tub and Shower Category
- Shower Handles
- Item
- Handle Repair Part Faucet
- Series
- Other
- Weight
- 0.258 lb
- Product Type
- Delta Two Metal Blade Handle Kit
Description
Delta Two Metal Blade Handle Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.