Delta Two Metal Lever Handle Kit
- Mfr # H215
- Zoro # G1107255
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Finish
Chrome
Handle Type
Two Handle Lever
Tub and Shower Category
Shower Handles
Series
Other
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H215
- Zoro #
- G1107255
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- Limited Lifetime Warranty
Details
- Type
- Faucet
- Finish
- Chrome
- Handle Type
- Two Handle Lever
- Tub and Shower Category
- Shower Handles
- Item
- Handle Repair Part Faucet
- Series
- Other
- Weight
- 1.203 lb
- Handle
- Two Handle Lever
- Mfr. Series
- Excluded
- Function
- Repair Part
- Product Type
- Delta Two Metal Lever Handle Kit
Description
Delta Two Metal Lever Handle Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.