Delta Two Metal Lever Handle Kit

  • Mfr # H22
  • Zoro # G1107261
product price: 
$
73.39
/ea

Key Features

Finish
Chrome
Depth (In.)
1.72
Handle Type
Two Handle Lever
Tub and Shower Category
Shower Handles
Overall Width (In.)
1.59
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H22
Zoro #
G1107261
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
1.72
Overall Width (In.)
1.59
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Height (In.)
2.28

Details

Finish
Chrome
Handle Type
Two Handle Lever
Item
Handle Repair Part Faucet
Tub and Shower Category
Shower Handles
Series
Other
Weight
0.713 lb
Product Type
Delta Two Metal Lever Handle Kit

Description

Delta Two Metal Lever Handle Kit

Ratings & reviews