This item is Discontinued.
This item is Discontinued.
Univer TubShwer, RghUniverIn/Outlet, Sub-Category: Valves (Discontinued)
Mfr #
R10000-UNWSBXT
Zoro #
G8802110
UPC # 034449629294
Country of Origin United States
Category Showerhead and Tub Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R10000-UNWSBXT
- Zoro #
- G8802110
- UPC #
- 034449629294
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 2.13
- Length
- 2.13
- Height
- 4
- Width
- 5.06
- Overall Height (In.)
- 4
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Overall Width (In.)
- 5.06
Details
- Type
- Faucet
- For Use With
- MultiChoice Universal single or Dual Function Trim
- Material
- Forged Brass
- Standards
- ASME A112.18.1 / CSA B125.1
- Item
- Tub / Shower Rough Faucet
- Sub-Category
- Valves
- Fits Brand
- Delta
- Weight
- 2.2 lb
- Function
- Rough
- Valve Type
- Valve body only
- Series
- Other
- Mfr. Series
- UniversalTubShower
Description
Univer TubShwer,RghUniverIn/Outlet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.