Delta
Universal Showering Components H2Okinetic 4-Setting Adjustable Wall Mount Hand Shower
Mfr # 55552-SS
Zoro # G908452830
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Stainless
- Height (In.) 76.69 in
- Width (In.) 2.38 in
- Standards WaterSense Listed; CalGreen Listed; CEC Certified
- Length 10.94 in
Explore More Products
- DELTA Monitor(R) 14 Series Shower Trim - Less Head T14259-LHD
- DELTA Universal Showering Components H2Okinetic 4-Setting Slide Bar Hand Shower 51140-CZ
- DELTA Angular Modern Monitor(R) 14 Series Valve Trim with 3-Setting Integrated Diverter T24867-SS
- DELTA Angular Modern Monitor(R) 14 Series Valve Trim with 6-Setting Integrated Diverter T24967-RB
- DELTA Universal Showering Components H2Okinetic Single-Setting Slide Bar Hand Shower 51579-CZ
- DELTA 3.38 Accessory, Grab Bar 41718-BL
- DELTA 6-Setting 3-Port Diverter Trim T11951-RB
- DELTA Delta 860T Electronic Shower Trim 860T178
- DELTA Delta Trim Sleeve, Temp2O Shower, Polish RP78571PN
- KOHLER Tripoint Fv Service Kit, 0.5 Gpf 1388853-CP
- WESTBRASS 1/2" IPS x 10" Shower Arm in Oil Rubbed Bronze D302-1-12
- Delta Shower & Bathtub Parts