Shop DELTA
See all product information
Create Account
Faucet Tub / Shower Rough Faucet, Not Applicable
- Mfr # R10000-MFWS
- Zoro # G8328332
product price:Â
$
95.29
/ea
Key Features
Type
Faucet
Depth (In.)
2.13
Length
2.13
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R10000-MFWS
- Zoro #
- G8328332
- UPC #
- 034449645096
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 2.13
- Length
- 2.13
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Width
- 4
- Height
- 4
- Overall Height (In.)
- 4
- Overall Width (In.)
- 4
Details
- Type
- Faucet
- Item
- Tub / Shower Rough Faucet
- Weight
- 1.935 lb
- Series
- Other
- Function
- Rough
- Mfr. Series
- UniversalTubShower
Description
Universal TubShower,RghPEX ColdExpansion
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.