Velum Monitor 14 Series Tub & Shower - Less Head In Matte Black

  • Mfr # T14437-BLLHD

  • Zoro # G522875602


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

Width
6-1/2 in
Depth
13-1/4 in
Material
Zinc
Length
6.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T14437-BLLHD
Zoro #
G522875602
UPC #
195205080831
Country of Origin
United States

Dimensions

Width
6-1/2 in
Depth
13-1/4 in
Length
6.25 in

Details

Item
Tub/Shower Trim
Color
Matte Black
Material
Zinc

Description

Versatile style meets clean curves in the Velum Bath Collection to provide a beautifully modern aesthetic perfect for both contemporary and transitional bathrooms. Delta showers with Monitor pressure-balance valves are engineered to make sure you don’t experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. Y

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.