Vero Monitor 14 Series H2Okinetic Tub & Shower Trim CB

  • Mfr # T14453-CZH2O

  • Zoro # G4006631


product price:  $960.99
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Champagne Bronze
Depth (In.)
9.75
Length
9.75
Handle Type
Single Handle Lever
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T14453-CZH2O
Zoro #
G4006631
UPC #
34449667982
Country of Origin
United States

Dimensions

Depth (In.)
9.75
Length
9.75
Height
10.59
Width
7.09
Spout Length
5-1/2
Overall Height (In.)
10.59
Overall Width (In.)
7.09
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Type
Faucet
Finish
Champagne Bronze
Handle Type
Single Handle Lever
Item
Tub & Shower Tub / Shower Faucet
Flow Rate (GPM)
1.75
Valve Type
Single-function pressure balance cartridge
Weight
4.63 lb
Mfr. Series
1400SeriesUniversal
Handle
Single Handle Lever
Function
Tub / Shower
GPM
1.75
CEC Compliant
T
Series
Vero®

Description

Delta Vero Monitor® 14 Series H2Okinetic® Tub & Shower Trim Champagne Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.