This item is Discontinued.

This item is Discontinued.
Vero Monitor 14 Series H2Okinetic Tub & Shower Trim VB (Discontinued)
Mfr #
T14453-RBH2O
Zoro #
G4008031
UPC # 34449667999
Country of Origin United States
Category Showerhead and Tub Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T14453-RBH2O
- Zoro #
- G4008031
- UPC #
- 34449667999
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 9.75
- Length
- 9.75
- Height
- 10.59
- Width
- 7.09
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Spout Length
- 5-1/2
- Overall Height (In.)
- 10.59
- Overall Width (In.)
- 7.09
Details
- Type
- Faucet
- Finish
- Venetian Bronze
- Handle Type
- Single Handle Lever
- Item
- Tub & Shower Tub / Shower Faucet
- Flow Rate (GPM)
- 1.75
- Valve Type
- Single-function pressure balance cartridge
- Series
- VeroĀ®
- Weight
- 4.57 lb
- CEC Compliant
- T
- Function
- Tub / Shower
- Mfr. Series
- 1400SeriesUniversal
- GPM
- 1.75
- Handle
- Single Handle Lever
Description
Delta Vero MonitorĀ® 14 Series H2OkineticĀ® Tub & Shower Trim Venetian Bronze
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.