This item is Discontinued.

Delta Vero Monitor® 14 Series Shower Trim Venetian Bronze T14253-RB-WE

This item is Discontinued.

Delta

Vero Monitor® 14 Series Shower Trim Venetian Bronze (Discontinued)

Mfr # T14253-RB-WE
Zoro # G4023203
UPC # 34449842914
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T14253-RB-WE
Zoro #
G4023203
UPC #
34449842914
Country of Origin
United States

Dimensions

Height
5.59
Width
7.09
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
5.59
Overall Width (In.)
7.09

Details

Type
Faucet
Finish
Venetian Bronze
Handle Type
Single Handle Lever
Item
Shower Only Tub / Shower Faucet
Valve Type
Single-function pressure balance cartridge
Flow Rate (GPM)
1.75
Weight
7.096 lb
Handle
Single Handle Lever
Function
Tub / Shower
GPM
1.75
Mfr. Series
1400SeriesUniversal
Series
Vero®
CEC Compliant
T

Description

Delta Vero Monitor® 14 Series Shower Trim Venetian Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.