This item is Discontinued.

This item is Discontinued.
Vero Monitor® 14 Series Tub & Shower Trim Venetian Bronze (Discontinued)
Mfr #
T14453-RB-WE
Zoro #
G4000873
UPC # 34449842877
Country of Origin United States
Category Showerhead and Tub Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T14453-RB-WE
- Zoro #
- G4000873
- UPC #
- 34449842877
- Country of Origin
- United States
Dimensions
- Height
- 5.59
- Width
- 7.09
- Overall Width (In.)
- 7.09
- Overall Height (In.)
- 5.59
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Details
- Type
- Faucet
- Finish
- Venetian Bronze
- Handle Type
- Single Handle Lever
- Valve Type
- Single-function pressure balance cartridge
- Item
- Tub & Shower Tub / Shower Faucet
- Flow Rate (GPM)
- 1.75
- CEC Compliant
- T
- Weight
- 6.98 lb
- Series
- Vero®
- Function
- Tub / Shower
- GPM
- 1.75
- Handle
- Single Handle Lever
- Mfr. Series
- 1400SeriesUniversal
Description
Delta Vero Monitor® 14 Series Tub & Shower Trim Venetian Bronze
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.