This item is Discontinued.

This item is Discontinued.
Vero Roman Tub Trim with Hand Shower Champagne Bronze (Discontinued)
Mfr #
T4753-CZ
Zoro #
G4021681
UPC # 34449657556
Country of Origin China
Category Roman Bathub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T4753-CZ
- Zoro #
- G4021681
- UPC #
- 34449657556
- Country of Origin
- China
- Number of Holes
- 4-hole 8-16" installation
- Handle Type
- Two Handle Blade
- Weight
- 5.75 lb
- Item
- Deck-Mount with Diverter Tub Filler Faucet
- Valve Type
- Washerless stem cartridge
- Series
- Vero®
- Type
- Faucet
- Finish
- Champagne Bronze
- Flow Rate (GPM)
- 1.75
- CEC Compliant
- T
- Function
- Tub Filler
- GPM
- 1.75
- Mfr. Series
- Excluded
- Handle
- Two Handle Blade
Dimensions
- Length
- 10.84
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Depth (In.)
- 10.84
- Width
- 10
- Overall Width (In.)
- 10
- Height
- 9.94
- Spout Length
- 8-3/4
- Overall Height (In.)
- 9.94
Description
Delta Vero Roman Tub Trim with Hand Shower Champagne Bronze
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.