This item is Discontinued.

This item is Discontinued.
Vero TempAssure® 17T Series Shower Trim Stainless (Discontinued)
Mfr #
T17T253-SS-WE
Zoro #
G4008363
UPC # 34449842747
Country of Origin United States
Category Showerhead and Tub Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T17T253-SS-WE
- Zoro #
- G4008363
- UPC #
- 34449842747
- Country of Origin
- United States
Dimensions
- Width
- 7.09
- Height
- 5.59
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Overall Height (In.)
- 5.59
- Overall Width (In.)
- 7.09
Details
- Type
- Faucet
- Finish
- Stainless
- Handle Type
- Single Handle Lever
- Flow Rate (GPM)
- 1.75
- Valve Type
- Dual-function thermostatic cartridge
- Item
- Shower Only Tub / Shower Faucet
- CEC Compliant
- T
- Weight
- 7.774 lb
- Series
- Vero®
- Function
- Tub / Shower
- Mfr. Series
- 17SeriesUniversalTherm
- Handle
- Single Handle Lever
- GPM
- 1.75
Description
Delta Vero TempAssure® 17T Series Shower Trim Stainless
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.