This item is Discontinued.

Delta Vero TempAssure® 17T Series Shower Trim Venetian Bronze T17T253-RB-WE

This item is Discontinued.

Delta

Vero TempAssure® 17T Series Shower Trim Venetian Bronze (Discontinued)

Mfr # T17T253-RB-WE
Zoro # G3999990
UPC # 34449842754
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T17T253-RB-WE
Zoro #
G3999990
UPC #
34449842754
Country of Origin
United States

Dimensions

Height
5.59
Width
7.09
Overall Height (In.)
5.59
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
7.09

Details

Type
Faucet
Finish
Venetian Bronze
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.75
Valve Type
Dual-function thermostatic cartridge
Item
Shower Only Tub / Shower Faucet
Weight
7.88 lb
Series
Vero®
CEC Compliant
T
Function
Tub / Shower
Handle
Single Handle Lever
Mfr. Series
17SeriesUniversalTherm
GPM
1.75

Description

Delta Vero TempAssure® 17T Series Shower Trim Venetian Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.