This item is Discontinued.

This item is Discontinued.
Vero TempAssure 17T Series Tub & Shower Trim Stainless (Discontinued)
Mfr #
T17T453-SS
Zoro #
G4047030
UPC # 34449632614
Country of Origin United States
Category Showerhead and Tub Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T17T453-SS
- Zoro #
- G4047030
- UPC #
- 34449632614
- Country of Origin
- United States
- Type
- Faucet
- Finish
- Stainless
- Handle Type
- Single Handle Lever
- Flow Rate (GPM)
- 2.50
- Valve Type
- Dual-function thermostatic cartridge
- Item
- Tub & Shower Tub / Shower Faucet
- Green Environmental Attribute
- N
- CEC Compliant
- F
- Weight
- 8.7 lb
- Series
- Vero®
- Function
- Tub / Shower
- GPM
- 2.50
- Handle
- Single Handle Lever
- Mfr. Series
- 17SeriesUniversalTherm
Description
Delta Vero TempAssure® 17T Series Tub & Shower Trim Stainless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.