This item is Discontinued.

Delta Vero TempAssure® 17T Series Tub & Shower Trim Venetian Bronze T17T453-RB

This item is Discontinued.

Delta

Vero TempAssure® 17T Series Tub & Shower Trim Venetian Bronze (Discontinued)

Mfr # T17T453-RB
Zoro # G4046802
UPC # 34449659116
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T17T453-RB
Zoro #
G4046802
UPC #
34449659116
Country of Origin
United States

Dimensions

Depth (In.)
18.13
Length
18.13
Height
9.41
Width
5.59
Spout Length
6-1/2
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
5.59
Overall Height (In.)
9.41

Details

Type
Faucet
Finish
Venetian Bronze
Handle Type
Single Handle Lever
Valve Type
Dual-function thermostatic cartridge
Item
Tub & Shower Tub / Shower Faucet
Flow Rate (GPM)
2.50
Green Environmental Attribute
N
CEC Compliant
F
Series
Vero®
Weight
8.78 lb
Handle
Single Handle Lever
GPM
2.50
Function
Tub / Shower
Mfr. Series
17SeriesUniversalTherm

Description

Delta Vero TempAssure® 17T Series Tub & Shower Trim Venetian Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.