This item is Discontinued.
This item is Discontinued.
Victrin, TempAsr 17TSeris ShwerTrmCr (Discontinued)
Mfr #
T17T255
Zoro #
G8805391
UPC # 034449544429
Country of Origin United States
Category Showerheads and Tub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T17T255
- Zoro #
- G8805391
- UPC #
- 034449544429
- Country of Origin
- United States
Dimensions
- Height
- 5-1/2"
- Depth
- 4-1/4"
Details
- Item
- Shower Trim
- Features
- Spray Settings Include: Full Body Spray, Massaging Spray, Drenching Spray,TempAssure, Touch Clean, Volume Control
- Flow Rate
- 2.5 gpm
- Shower Head Type
- Shower Trim
- Standards
- ASME A112.18.1/CSA B125.1, ASSE 1016, ICC/ANSI A117.1
Description
Victrin,TempAsr 17TSeris ShwerTrmCr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.