This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W6600-9
- Zoro #
- G8806207
- UPC #
- 055870190825
- Country of Origin
- Canada
Dimensions
- Manufacturers Warranty Length
- Commercial 5-year Limited Warranty
Details
- Finish
- Chrome
- Number of Handles
- 1
- Handle Type
- Single Handle other or Single Hole Sink
- Mounting Type
- Deck
- Item
- W66 Seris 1Hdl Deck Mnt WaterFaucet Ch
- Series
- W66 Series Single Handle Water
- Flow Rate (GPM)
- 4.00
- Weight
- 4.95 lb
Description
W66 Seris 1Hdl Deck Mnt WaterFct Ch
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.