Delta
Wand Assembly, Pull-Out
- Zoro #: G8325882
- Mfr #: RP47152
Hover or click to zoom Tap to zoom
Key Features
- Sub-Category: Wand Assembly
- Fits Brand: Delta
- Finish: Chrome
- Green Environmental Attribute: NA
- Length: 2.44
- Height: 9.44
- Weight: 0.5 lb
- Width: 2.41
$118.99
Subtotal: $118.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- DELTA Trim Ring and Gasket RP70715BL
- DELTA Spray Hose And Diverter Assembly RP60097
- DELTA Set Screw and Button, RP61368 RP61368
- DELTA Universal Sohwer, Dvrtr Rgh In/Outlets R22000
- DELTA Wand Assembly, Finish: Arctic Stainless RP90841AR
- DELTA Delta In Parts 4" Deck Plate And Hold-Down Package (3000TGN) Ch 060546A
- DELTA Delta Commercial Instit Parts: 1.0 Laminar Outlet 061267A
- DELTA Bonnet Nut RP79255
- DELTA Delta Commercial Instit Parts: Adapter With Flow Control 063140A
- T&S BRASS Spindle Assembly, Spring Check - Cold, 002711-40 002711-40******
- CHICAGO FAUCET Gn Spout B Type End GN1BJKABCP
- Delta Faucet Repair and Maintenance