This item is Discontinued.

This item is Discontinued.
Zura 3-Setting 2-Port Diverter Trim Polished Nickel (Discontinued)
Mfr #
T11874-PN
Zoro #
G3964552
UPC # 34449823210
Country of Origin United States
Category Shower & Bathtub Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T11874-PN
- Zoro #
- G3964552
- UPC #
- 34449823210
- Country of Origin
- United States
- Item
- Zura 3-Setting 2-Port Diverter Trim Polished Nickel
- Type
- Faucet
- Finish
- Polished Nickel
- Series
- Zura®
- Weight
- 2.042 lb
- Handle Type
- Single Handle Lever
- CEC Compliant
- T
- Mfr. Series
- Other
- Function
- Showering Component
- Handle
- Single Handle Lever
Description
Delta Zura 3-Setting 2-Port Diverter Trim Polished Nickel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.