This item is Discontinued.

This item is Discontinued.
Zura 6-Setting Diverter Trim Champagne Bronze (Discontinued)
Mfr #
T11974-CZ
Zoro #
G3964519
UPC # 34449889674
Country of Origin United States
Category Shower & Bathtub Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T11974-CZ
- Zoro #
- G3964519
- UPC #
- 34449889674
- Country of Origin
- United States
Dimensions
- Overall Width (In.)
- 4.56
- Overall Height (In.)
- 4.56
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Depth (In.)
- 6
- Length
- 6
- Width
- 4.56
- Height
- 4.56
Details
- Item
- Zura 6-Setting Diverter Trim Champagne Bronze
- Type
- Faucet
- Finish
- Champagne Bronze
- Handle Type
- Single Handle Lever
- CEC Compliant
- T
- Weight
- 2.048 lb
- Series
- Zura®
- Handle
- Single Handle Lever
- Function
- Showering Component
- Mfr. Series
- Other
Description
Delta Zura 6-Setting Diverter Trim Champagne Bronze
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.