This item is Discontinued.

Delta Zura Monitor® 14 Series H2Okinetic® Tub & Shower Trim Chrome T14474

This item is Discontinued.

Delta

Zura Monitor® 14 Series H2Okinetic® Tub & Shower Trim Chrome (Discontinued)

Mfr # T14474
Zoro # G4008059
UPC # 34449823098
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T14474
Zoro #
G4008059
UPC #
34449823098
Country of Origin
United States

Dimensions

Depth (In.)
11.88
Length
11.88
Height
11.38
Width
6.63
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
11.38
Overall Width (In.)
6.63

Details

Type
Faucet
Finish
Chrome
Handle Type
Single Handle Lever
Item
Tub & Shower Tub / Shower Faucet
Valve Type
Single-function pressure balance cartridge
Flow Rate (GPM)
1.75
Weight
8.134 lb
CEC Compliant
T
Series
Zura®
Mfr. Series
1400SeriesUniversal
Function
Tub / Shower
GPM
1.75
Handle
Single Handle Lever

Description

Delta Zura Monitor® 14 Series H2Okinetic® Tub & Shower Trim Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.