This item is Discontinued.

Delta Zura Monitor 14 Series H2Okinetic Tub & Shower Trim PN T14474-PN

This item is Discontinued.

Delta

Zura Monitor 14 Series H2Okinetic Tub & Shower Trim PN (Discontinued)

Mfr # T14474-PN
Zoro # G4003524
UPC # 34449823074
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T14474-PN
Zoro #
G4003524
UPC #
34449823074
Country of Origin
United States

Dimensions

Depth (In.)
11.88
Length
11.88
Width
6.63
Height
11.38
Overall Height (In.)
11.38
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
6.63

Details

Type
Faucet
Finish
Polished Nickel
Handle Type
Single Handle Lever
Item
Tub & Shower Tub / Shower Faucet
Valve Type
Single-function pressure balance cartridge
Flow Rate (GPM)
1.75
Weight
8.134 lb
Series
ZuraĀ®
CEC Compliant
T
Function
Tub / Shower
Handle
Single Handle Lever
GPM
1.75
Mfr. Series
1400SeriesUniversal

Description

Delta Zura MonitorĀ® 14 Series H2OkineticĀ® Tub & Shower Trim Polished Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.