This item is Discontinued.

This item is Discontinued.
Zura Monitor® 14 Series H2Okinetic® Tub & Shower Trim Stainless (Discontinued)
Mfr #
T14474-SS
Zoro #
G3999385
UPC # 34449823081
Country of Origin United States
Category Showerhead and Tub Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T14474-SS
- Zoro #
- G3999385
- UPC #
- 34449823081
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 11.88
- Length
- 11.88
- Width
- 6.63
- Height
- 11.38
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Overall Height (In.)
- 11.38
- Overall Width (In.)
- 6.63
Details
- Type
- Faucet
- Finish
- Stainless
- Handle Type
- Single Handle Lever
- Item
- Tub & Shower Tub / Shower Faucet
- Valve Type
- Single-function pressure balance cartridge
- Flow Rate (GPM)
- 1.75
- Weight
- 8.134 lb
- Series
- Zura®
- CEC Compliant
- T
- Handle
- Single Handle Lever
- GPM
- 1.75
- Function
- Tub / Shower
- Mfr. Series
- 1400SeriesUniversal
Description
Delta Zura Monitor® 14 Series H2Okinetic® Tub & Shower Trim Stainless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.