This item is Discontinued.

This item is Discontinued.
Zura Monitor 17 Series H2Okinetic Tub and Shower Trim MB (Discontinued)
Mfr #
T17474-BL
Zoro #
G4002090
UPC # 34449890694
Country of Origin United States
Category Showerhead and Tub Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T17474-BL
- Zoro #
- G4002090
- UPC #
- 34449890694
- Country of Origin
- United States
- Type
- Faucet
- Finish
- Matte Black
- Handle Type
- Single Handle Lever
- Flow Rate (GPM)
- 1.75
- Item
- Tub & Shower Tub / Shower Faucet
- Valve Type
- Dual-function pressure balance cartridge
- CEC Compliant
- T
- Series
- ZuraĀ®
- Weight
- 7.958 lb
- GPM
- 1.75
- Function
- Tub / Shower
- Mfr. Series
- 1700SeriesUniversal
- Handle
- Single Handle Lever
Description
Delta Zura MonitorĀ® 17 Series H2OkineticĀ® Tub and Shower Trim Matte Black