This item is Discontinued.

This item is Discontinued.
Zura TempAssure® 17T Series Shower Trim Champagne Bronze (Discontinued)
Mfr #
T17T274-CZ
Zoro #
G4007715
UPC # 34449889599
Country of Origin United States
Category Showerhead and Tub Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T17T274-CZ
- Zoro #
- G4007715
- UPC #
- 34449889599
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 11.88
- Length
- 11.88
- Width
- 6.63
- Height
- 8.63
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Overall Height (In.)
- 8.63
- Overall Width (In.)
- 6.63
Details
- Type
- Faucet
- Finish
- Champagne Bronze
- Handle Type
- Single Handle Lever
- Valve Type
- Dual-function thermostatic cartridge
- Flow Rate (GPM)
- 1.75
- Item
- Shower Only Tub / Shower Faucet
- Weight
- 5.626 lb
- CEC Compliant
- T
- Series
- Zura®
- GPM
- 1.75
- Function
- Tub / Shower
- Mfr. Series
- 17SeriesUniversalTherm
- Handle
- Single Handle Lever
Description
Delta Zura TempAssure® 17T Series Shower Trim Champagne Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.