This item is Discontinued.

This item is Discontinued.
Zura TempAssure® 17T Series Valve Only Trim Champagne Bronze (Discontinued)
Mfr #
T17T074-CZ
Zoro #
G4006239
UPC # 34449889605
Country of Origin United States
Category Showerhead and Tub Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T17T074-CZ
- Zoro #
- G4006239
- UPC #
- 34449889605
- Country of Origin
- United States
- Type
- Faucet
- Finish
- Champagne Bronze
- Handle Type
- Single Handle Lever
- Valve Type
- Dual-function thermostatic cartridge
- Item
- Trim Only Tub / Shower Faucet
- Weight
- 4.1 lb
- Series
- Zura®
- Mfr. Series
- 17SeriesUniversalTherm
- Handle
- Single Handle Lever
- Function
- Tub / Shower
Description
Delta Zura TempAssure® 17T Series Valve Only Trim Champagne Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.