This item is Discontinued.

This item is Discontinued.
Zura TempAssure® 17T Series Valve Only Trim Chrome (Discontinued)
Mfr #
T17T074
Zoro #
G4005694
UPC # 34449822954
Country of Origin United States
Category Showerhead and Tub Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T17T074
- Zoro #
- G4005694
- UPC #
- 34449822954
- Country of Origin
- United States
- Type
- Faucet
- Finish
- Chrome
- Handle Type
- Single Handle Lever
- Valve Type
- Dual-function thermostatic cartridge
- Item
- Trim Only Tub / Shower Faucet
- Series
- Zura®
- Weight
- 4.308 lb
- Mfr. Series
- 17SeriesUniversalTherm
- Function
- Tub / Shower
- Handle
- Single Handle Lever
Description
Delta Zura TempAssure® 17T Series Valve Only Trim Chrome