This item is Discontinued.

This item is Discontinued.
Zura TempAssure® 17T Series Valve Only Trim Matte Black (Discontinued)
Mfr #
T17T074-BL
Zoro #
G4006519
UPC # 34449890670
Country of Origin United States
Category Showerhead and Tub Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T17T074-BL
- Zoro #
- G4006519
- UPC #
- 34449890670
- Country of Origin
- United States
- Type
- Faucet
- Finish
- Matte Black
- Handle Type
- Single Handle Lever
- Item
- Trim Only Tub / Shower Faucet
- Valve Type
- Dual-function thermostatic cartridge
- Weight
- 4.086 lb
- Mfr. Series
- 17SeriesUniversalTherm
- Function
- Tub / Shower
- Series
- Zura®
- Handle
- Single Handle Lever
Description
Delta Zura TempAssure® 17T Series Valve Only Trim Matte Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.