This item is Discontinued.

This item is Discontinued.
Zura In-wall Tub and Shower Trim Only (Discontinued)
Mfr #
T85374-BL
Zoro #
G608457647
UPC # 195205019879
Country of Origin China
Category Showerheads and Tub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T85374-BL
- Zoro #
- G608457647
- UPC #
- 195205019879
- Country of Origin
- China
- Finish
- Matte Black
- Material
- Plastic
- Handle Type
- Single Handle Lever
Dimensions
- Height
- 6.63 in
- Width
- 6.63 in
- Length
- 2.5 in
Description
- Constructed of Plastic
- Single Handle Lever
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.