This item is Discontinued.

Deltana Single Robe Hook, R-Series Bright Nickel R2009-U14

This item is Discontinued.

Deltana

Single Robe Hook, R-Series Bright Nickel (Discontinued)

Mfr # R2009-U14
Zoro # G2141271
UPC # 760923419128
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R2009-U14
Zoro #
G2141271
UPC #
760923419128
Country of Origin
China

Dimensions

Hook Base Width
3/8"
Base Dia.
2-5/8"

Details

Item
Single Robe Hook,R-Series Bright Nickel
Hook Item
Single Robe Hook
Number of Hooks
1
Finish
Bright Nickel
Basic Hook Material
Solid Brass
Hook Finish
Polished Nickel
Projection
3-1/2"

Description

Single Robe Hook,R-Series Bright Nickel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.