This item is Discontinued.

This item is Discontinued.
Toilet Paper Holder, Single Post " L", R-Series Oil Rubbed Bronze (Discontinued)
Mfr #
R2001-U10B
Zoro #
G1919274
UPC # 760923418510
Country of Origin China
Category Toilet Paper Dispensers & Holders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R2001-U10B
- Zoro #
- G1919274
- UPC #
- 760923418510
- Country of Origin
- China
Dimensions
- Dispenser Depth
- 3.13 in
- Dispenser Width
- 5.63 in
- Dispenser Height
- 4.13 in
Details
- Item
- Toilet Paper Holder
- Dispenser Product Grouping
- Toilet Paper Holder
- Toilet Roll Type
- Standard
- Roll Capacity
- Single Roll
- Color
- Silver
- Finish
- Oil Rubbed Bronze
Description
Toilet Paper Holder,Single Post In.L In.,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.