Electric Chain Hoist, 500 lb, 14 ft, Hook Mounted - No Trolley, 460V AC, Blue

  • Mfr # DCM Pro 2-250 1/1 H4.3 V9.6/2.4 460/60

  • Zoro # G8418392


product price:  $4,272.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
32/8 fpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCM Pro 2-250 1/1 H4.3 V9.6/2.4 460/60
Zoro #
G8418392
UPC #
-
Country of Origin
Germany

Dimensions

Housing Depth
6 13/16 in
Housing Length
16 1/2 in
Manufacturers Warranty Length
2 yr
Housing Width
10 1/2 in
Chain Length
14 ft
Body Length
16 1/2 in
Minimum Retracted Length
31 27/32 in
Controller Cord Length
14 ft
Mfr. Warranty Length
2 yr
Body Width
10 1/2 in
Maximum Lifting Length
14 ft
Lifting Hook Opening Width
30 in
Body Depth
6 13/16 in

Details

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
14 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
32/8 fpm
Load Capacity
500 lb
Min. Between Hooks
30 in
Motor HP
0.6 hp
Phase
3
Standards
CCSAUS Regulations, DIN EN 14492-2, EC EMC Directive 2004/108/EC, EC Low Voltage Directive 2006/95/E, EC Machinery Directive 2006/42/EC, EN15011
Voltage
460V AC
Lubrication
Maintenance Free for Up to 10 Yr.
Number of Speeds
2
Amps @ Low Volts
1.5 A
Hz
60
Brake
DC Disc
Finish
Powder Coated
Reeving
1
Item
Electric Chain Hoist
Trolley Configuration
Hook Mounted - No Trolley
Control
Integrated Control Handle
Control Cord
14 ft
Classification
H4
Clutch
Overload Slip
Thermal Protection
Included
Includes Brake
Brake Included
Body Finish
Powder Coated
Lifting Hook Type
Hook with Safety Latch
Body Material
Aluminum
Features
Engineered for Right-Hand and Left-Hand Operation, Simple Exchange of the Load Handling Device Due to Quick-Change Coupling, Versatile Adaptability to any Task
Number of Reeves
1
Trolley Wheel Material
Plastic
Mount Type
Hook Mounted - No Trolley
Controls
Contactor
Starts and Stops per Hour
240
Resistance Properties
Ageing Resistant, Impact Resistant, Noise Resistant, UV Resistant
Brake Type
DC Current
Clutch Type
Overload Slip
Motor Horsepower
5/8 hp
Headroom
30 in
Duty Classification
H4
Trolley IP Rating
IP55
Hoist IP Rating
IP55
Current at Min. Voltage
1.5 A
Included Components
Chain Container
Lifting Hook Material
Steel
Fixed Lift Speed
7.9 fpm, 31.5 fpm
Current at Max. Voltage
1.5 A
Programmable
Non-Programmable
Chain Material
Steel
Chain Finish
Powder Coated
Maximum Lifting Capacity
551 lb
Overload Protection Included
Yes
For Outdoor Use
Yes
Includes Clutch
Clutch Included
Number of Load Chains
1
Pendant IP Rating
IP65
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 551 lb, Number of Speeds 2, Programmable Non-Programmable, Fixed Lift Speed 7.9 fpm, 31.5 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 14 ft, Current at Minimum Voltage 1.5 A, Current at Maximum Voltage 1.5 A, Motor Horsepower 5/8 hp, Operating Voltage 460V AC, Headroom 30 in, For Minimum Beam Height Not Applicable, For Maximum Beam Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.