Shop DEMCO
Create Account
9523003 Coiled Safety Cable Kit
- Mfr # D1D-9523003
- Zoro # G804018246
product price:Â
$
127.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1D-9523003
- Zoro #
- G804018246
- UPC #
- -
- Country of Origin
- China
Description
To maximum performance. With stronger construction, innovative design, easier operation, a longer list of standard features.
Features- Strength Tested At 7000 lbs.
- Rated At 14,000 Pounds When Used In Tandem
- Vinyl Coated To Protect The Tow Bars
- Load Rating - 7000 lbs.
- Color - Black
- Material - Steel
- Chain End Type - Hook
- Set - 2
- Item Weight - 7 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.