Shop DENIOS
See all product information
Create Account
SafetyStorageLockerShelfKit, Gray
Mfr # N05-7272
Zoro # G3162339
product price:Â
$
387.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Overall Width
46 in
Overall Depth
14 in
Overall Height
2 in
Load Capacity
150 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N05-7272
- Zoro #
- G3162339
- UPC #
- -
- Country of Origin
- United States
- Item
- Safety Storage Locker Shelf Kit
- Color
- Gray
- Load Capacity
- 150 lb
- For Use With
- Mfr. No. N05-3004, N05-3009
- Includes
- (2) Arm Brackets
- Material
- Steel
- Standards
- EPA, FM Approved, UFC
- Compatible Mfr. Model Number
- N05-3004, N05-3009
- For Use With Cabinet/Locker Capacity
- 2 to 4 Drum
- For Use With Cabinet/Locker Type
- Drum Locker
- For Use With Product Type
- Locker
- Accessory Type
- Shelf Kit
- Compatible Product Type
- Safety Storage Locker
- Product Type
- Shelf Kit
- Compatible Manufacturer Part Number
- N05-3004, N05-3009
Description
SafetyStorageLockerShelfKit,Gray