Shop DENIOS
See all product information
Create Account
SafetyStorageLockerShelfKit, Gray
Mfr # N05-7274
Zoro # G3159977
product price:Â
$
454.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Overall Width
66 in
Overall Depth
14 in
Overall Height
2 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N05-7274
- Zoro #
- G3159977
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 66 in
- Overall Depth
- 14 in
- Overall Height
- 2 in
- Width
- 66 in
- Height
- 2 in
- Depth
- 14 in
Details
- Item
- Safety Storage Locker Shelf Kit
- Color
- Gray
- Material
- Steel
- Load Capacity
- 220 lb
- Includes
- (2) Arm Brackets
- For Use With
- Mfr. No. N05-4015, N05-4020
- For Use With Product Type
- Locker
- Accessory Type
- Shelf Kit
- Compatible Mfr. Model Number
- N05-4015, N05-4020
- For Use With Cabinet/Locker Capacity
- 6 to 8 Drum
- For Use With Cabinet/Locker Type
- Drum Locker
- Product Type
- Shelf Kit
- Compatible Product Type
- Safety Storage Locker
- Compatible Manufacturer Part Number
- N05-4015, N05-4020
Description
SafetyStorageLockerShelfKit,Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.