Shop DENSO
Create Account
2344668 Oe Identical Oxygen Sensor, Length - 398 mm.
- Mfr # D45-2344668
- Zoro # G324180157
product price:Â
$
72.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D45-2344668
- Zoro #
- G324180157
- UPC #
- -
- Country of Origin
- China
Description
Thimble Type Sensors Feature a Ceramic Element that Projects into the Exhaust System and Becomes Electrically Conductive at High Temperature. The Sensor Element then Sends Voltage Signals Back to the Engine Management System to Regulate the Air to Fuel Ratio, for Optimum Efficiency. Denso Oxygen Sensors Feature an Aluminum-Oxide Trap Layer to Protect the Ceramic from Silicone and Lead Poisoning, Preventing Damage to the Platinum Electrode. Features Double Protection Cover Maintains Proper Unit Temperature for Quicker Response Times and Protects the Ceramic Element From Contamination. Stainless Steel Housing Resists Corrosion and Contamination with a Rugged, Watertight Body. Porous PTFE Filter Allows Atmospheric Oxygen the Enter the Sensor without Permitting Water or Engine Contaminants to Seep into the Casing. Specifications Material - Zirconium. Wires - 4. Mounting Type - Non Flanged. Sensor Type - Thimble. Connector Type - OE Type. Wire Length - 398 mm..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.