Shop DERALE
Create Account
13021 180 Degree F In-Line Remote Cooler Fan Control Thermostat
- Mfr # D65-13021
- Zoro # G704088288
product price:
$
87.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D65-13021
- Zoro #
- G704088288
- UPC #
- -
- Country of Origin
- China
Description
With a 180°F preset turn-on, 165°F turn-off, this -6AN x -6AN fluid control thermostat engages the fan on any remote cooler electric fan so that it comes on only when needed. Brass hose barb fittings included in kit. Maximum 15 amp capacity.
Features- 180°F preset turn-on temperature
- Turn-off temperature is preset at 165°F
- -6AN Inlets
- Brass hose 3/8" barb fittings included
- Rated at maximum 15 amp continuous draw
- Tread size: -6AN male x -6AN female
- Fitting size: 3/8 in. barb
- Turn-on temp: 180° F
- Turn-off temp: 165° F
- Maximum amperage capacity: 15 amps
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.