Shop DERALE
Create Account
13104 8 Pass 17 In. Series 7000 Copper & Aluminum Transmission Cooler Kit
- Mfr # D65-13104
- Zoro # G804042166
product price:Â
$
175.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D65-13104
- Zoro #
- G804042166
- UPC #
- -
- Country of Origin
- China
Description
This Tube & Fin transmission cooler features 1/2" copper tubing expanded into aluminum cooling fins and include embossed turbulators which serve to agitate fluid for maximum heat transfer. Perfect for full-size cars and medium size trucks and SUVs' that are used for part time towing, they improve shifting performance and extend the life of the transmission by eliminating heat-related transmission failures. This kit comes with a complete transmission cooler hardware kit to easily install onto vehicles with 5/16" transmission cooler lines.
Features- Prevents heat related transmission failures
- Extends life of transmission
- Improves transmission performance
- Embossed turbulators inserted in each tube agitate fluid for maximum heat transfer
- Extruded plastic cooling fin guards
- 8 pass cooler design
- 1/2" copper tubing expanded into aluminum cooling fins
- 11/32" hose barb inlets
- 20500 GVW rated
- Complete hardware kit included
- Cooler style: Tube & Fin
- Construction: Copper tube and aluminum fin
- Inlet size: 11/32 in. barb
- GVW: 20500
- Width: 16-5/8 in.
- Height: 10-1/4 in.
- Depth: 3/4 in.
- Inlet dim: 8-3/4 in.
- Mounting: 13-3/4 in.
- Hose size: 11/32 in.
- Hose length: 4 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.